Check Availability
  • MARATHON MOTORS 

    Direct Drive Motor, Permanent Split Capacitor, 1- Phase, 1 HP

  • Item # 20JP37
  • Mfr. Model # 048A11O756
Direct Drive Motor, Permanent Split Capacitor, 1- Phase, 1 HP OEM Replacement Motor,Fans,PSC,1 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JP37
Mfr. Model # 048A11O756
UNSPSC #26101602
Shipping Weight 26.05 lbs
Country of Origin Mexico *
Item Direct Drive Motor
Motor Design Permanent Split Capacitor
Phase 1
HP 1
RPM Range 1001-1100
No. of Speeds 3
Voltage 208-230
Motor Shaft Rotation CW/CCW
Frame 48
Motor Enclosure Design Open Air-Over
Motor Mounting Type Band
Shaft Dia. 5/8"
Shaft Length 4-1/16"
Number of Shafts 1
Motor Thermal Protection Auto
Nameplate RPM 1000
Motor Application OEM Replacement
Motor Sub Application Direct Drive Fan/Blower
Voltage Compatibility 115/208-230, 208-230, 208-240
Full Load Amps 6.2
Hz 60
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Motor Service Factor 1.00
Motor Bearings Ball
Body Dia. 5-11/16"
Length Less Shaft 8-3/16"
Overall Length 12-1/4"
Stud Size 10-32 UNF- 2A
Capacitor Required 2MEC8
Application Fan and Blower
Standards UL (E6312), CSA (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions