Check Availability
  • MARATHON MOTORS 

    75 HP Vertical Pump Motor, 3-Phase, 3560 Nameplate RPM, 230/460 Voltage, 326HPV Frame

  • Item # 53UG02
  • Mfr. Model # 364TTDS16009
75 HP Vertical Pump Motor, 3-Phase, 3560 Nameplate RPM, 230/460 Voltage, 326HPV Frame
Qty
  • Web Price
    $5,083.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG02
Mfr. Model # 364TTDS16009
UNSPSC #26101612
Shipping Weight 735.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 75
Nameplate RPM 3560
Frame 326HPV
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 170.0/85.0
Phase 3
Hz 60/50
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Rolled Steel
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 4-1/2"
Length Less Shaft 29-1/8"
Overall Length 33-5/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 96.5%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
96.5
CC
CC003A