Check Availability
  • MARATHON MOTORS 

    7-1/2 HP Washdown Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 213TC

  • Item # 53DF95
  • Mfr. Model # 213TTWWD16028
7-1/2 HP Washdown Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 213TC
Qty
  • Web Price
    $1,160.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF95
Mfr. Model # 213TTWWD16028
UNSPSC #26101612
Shipping Weight 188.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 7-1/2
Nameplate RPM 1765
Frame 213TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 19.6/9.8
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-1/8"
Motor Shaft Design Keyed
Body Dia. 9-1/2"
Length Less Shaft 15-5/8"
Overall Length 18-3/4"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Aluminum with Buna N Gasketed Cover
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields 380 Aluminum Alloy
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC003A
Show More Close
 

Alternate Search Terms