Check Availability
  • MARATHON MOTORS 

    7-1/2 HP Close-Coupled Pump Motor,Capacitor-Start/Run,1730 Nameplate RPM,230 Voltage,215JP

  • Item # 19YV91
  • Mfr. Model # 215TBDW7045
7-1/2 HP Close-Coupled Pump Motor,Capacitor-Start/Run,1730 Nameplate RPM,230 Voltage,215JP
Qty
  • Web Price
    $1,346.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YV91
Mfr. Model # 215TBDW7045
UNSPSC #26101602
Shipping Weight 132.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design Capacitor-Start/Run
Motor Enclosure Design Open Dripproof
HP 7-1/2
Nameplate RPM 1730
Frame 215JP
Motor Shaft Rotation CW/CCW
Voltage 230
Full Load Amps 34.5
Phase 1
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/4"
Shaft Length 8-1/8"
Motor Shaft Design Keyed
Length Less Shaft 15-11/16"
Overall Length 23-13/16"
Ins. Class B
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 84.0%
Motor Efficiency Group Standard Efficient
Inverter Rated No
Standards UL Recognized (E49747), CSA Certified (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
84