Check Availability
  • MARATHON MOTORS 

    5 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 184TC

  • Item # 53DF68
  • Mfr. Model # 184TTWD16032
5 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 184TC
Qty
  • Web Price
    $2,120.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF68
Mfr. Model # 184TTWD16032
UNSPSC #26101612
Shipping Weight 75.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 1760
Frame 184TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 12.6/6.3
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 2-5/8"
Motor Shaft Design Keyed
Body Dia. 8-3/8"
Length Less Shaft 13-1/8"
Overall Length 15-3/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 303 Annealed Stainless Steel
Endshields 304 Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC003A

Alternate Search Terms