Check Availability
  • MARATHON MOTORS 

    5 HP Washdown Motor,3-Phase,3515 Nameplate RPM,208-230/460 Voltage,Frame 184TC

  • Item # 24PT12
  • Mfr. Model # 184TTWW6001
5 HP Washdown Motor,3-Phase,3515 Nameplate RPM,208-230/460 Voltage,Frame 184TC Washdown Mtr,3 Ph,TEFC,5 HP,3515 rpm Washdown Mtr,3 Ph,TEFC,5 HP,3515 rpm Washdown Mtr,3 Ph,TEFC,5 HP,3515 rpm
Qty
  • Web Price
    $1,523.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PT12
Mfr. Model # 184TTWW6001
UNSPSC #26101612
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 3515
Frame 184TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 13-12/6
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-7/8"
Motor Shaft Design Keyed
Body Dia. 8-3/8"
Length Less Shaft 12-1/16"
Overall Length 15"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs (4) Each End and (2) In Conduit Box
Endshields Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC003A
Application Washguard
Includes Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC003A

Alternate Search Terms