Check Availability
  • MARATHON MOTORS 

    5 HP Severe Duty Motor,3-Phase,3505 Nameplate RPM,Voltage 230/460,Frame 184T

  • Item # 19RX25
  • Mfr. Model # 184TTFS6501
5 HP Severe Duty Motor,3-Phase,3505 Nameplate RPM,Voltage 230/460,Frame 184T Severe Duty Mtr,3-Ph,TEFC,5 HP Severe Duty Mtr,3-Ph,TEFC,5 HP Severe Duty Mtr,3-Ph,TEFC,5 HP
Qty
  • Web Price
    $744.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment moving in hazardous locations with this severe duty motor. The 3-phase design offers high starting torque, and is suitable for use in industrial environments where 3-phase power is available. It features a totally enclosed, fan-cooled enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The cast iron frame offers excellent resistance to wear, and holds its shape after impact.
Show More Close
 

Technical Specifications

Item # 19RX25
Mfr. Model # 184TTFS6501
UNSPSC #26101612
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Severe Duty Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 3505
Frame 184T
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 5.9
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 14-11/16"
Overall Length 17-7/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 78.5%
CC Number CC003A
Includes Max Guard Insulation
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
78.5
CC
CC003A

Alternate Search Terms