Check Availability
  • MARATHON MOTORS 

    5 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 230/460,Frame 184TC

  • Item # 44P050
  • Mfr. Model # 184TTFB6028
5 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 230/460,Frame 184TC Motor,3-Ph,TEFC,5 HP,1760 RPM,230/460V Motor,3-Ph,TEFC,5 HP,1760 RPM,230/460V Motor,3-Ph,TEFC,5 HP,1760 RPM,230/460V
Qty
  • Web Price
    $460.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for air moving equipment, this general purpose motor helps keep fans moving. It features a totally enclosed, fan-cooled enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 44P050
Mfr. Model # 184TTFB6028
UNSPSC #26101612
Shipping Weight 105.0 lbs
Country of Origin China *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 1760
Frame 184TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 12.4/6.2
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-7/8"
Length Less Shaft 13-7/8"
Overall Length 16-3/4"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025), CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 89.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC003A
Show More Close
 

Alternate Search Terms