Check Availability
  • MARATHON MOTORS 

    5-1/2 HP Metric Motor,3-Phase,3510 Nameplate RPM,230/460 Voltage,Frame 112M

  • Item # 24ME46
  • Mfr. Model # 112MTFC6511
5-1/2 HP Metric Motor,3-Phase,3510 Nameplate RPM,230/460 Voltage,Frame 112M Metric Motor,230/460V,Ball,60/50 Hz Metric Motor,230/460V,Ball,60/50 Hz Metric Motor,230/460V,Ball,60/50 Hz
Qty
  • Web Price
    $811.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24ME46
Mfr. Model # 112MTFC6511
UNSPSC #26101612
Shipping Weight 123.0 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5-1/2
kW 4.10
Nameplate RPM 3510
Frame 112M
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 12.6/6.3
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 28mm
Shaft Length 60mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 88.5%
CC Number CC003A
Duty Continuous
Standards UL Recognized, CSA Certified, CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
88.5
CC
CC003A

Welcome Sign In