Check Availability
  • MARATHON MOTORS 

    30 HP Vertical Pump Motor, 3-Phase, 3555 Nameplate RPM, 230/460 Voltage, 256HPV Frame

  • Item # 53UG15
  • Mfr. Model # 286TTFNA16021
30 HP Vertical Pump Motor, 3-Phase, 3555 Nameplate RPM, 230/460 Voltage, 256HPV Frame
Qty
  • Web Price
    $3,133.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG15
Mfr. Model # 286TTFNA16021
UNSPSC #26101612
Shipping Weight 484.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 30
Nameplate RPM 3555
Frame 256HPV
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 67.0/33.5
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 24-5/8"
Overall Length 27-3/8"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 94.1%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
94.1
CC
CC003A