Check Availability
  • MARATHON MOTORS 

    3 HP Pressure Washer Motor, Capacitor-Start, 1755 Nameplate RPM, 230 Voltage, 184TC Frame

  • Item # 21AJ23
  • Mfr. Model # 184TBFW7041
3 HP Pressure Washer Motor, Capacitor-Start, 1755 Nameplate RPM, 230 Voltage, 184TC Frame Pump Motor,3 HP,1755 RPM,230V,184TC Pump Motor,3 HP,1755 RPM,230V,184TC Pump Motor,3 HP,1755 RPM,230V,184TC
Qty
  • Web Price
    $784.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AJ23
Mfr. Model # 184TBFW7041
UNSPSC #26101602
Shipping Weight 72.1 lbs
Country of Origin USA *
Item Pressure Washer Motor
Motor Application Pressure Washer
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 1755
Frame 184TC
Motor Shaft Rotation CW/CCW
Voltage 230
Full Load Amps 12.8
Phase 1
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-7/8"
Ins. Class F
Standards UL Recognized (E6312), CSA Certified (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In