Check Availability
  • MARATHON MOTORS 

    3 HP Pressure Washer Motor, Capacitor-Start, 3450 Nameplate RPM, 230 Voltage, 56HC Frame

  • Item # 21AJ15
  • Mfr. Model # 056B34F5318
3 HP Pressure Washer Motor, Capacitor-Start, 3450 Nameplate RPM, 230 Voltage, 56HC Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AJ15
Mfr. Model # 056B34F5318
UNSPSC #26101602
Shipping Weight 50.67 lbs
Country of Origin USA *
Item Pressure Washer Motor
Motor Application Pressure Washer
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 3450
Frame 56HC
Motor Shaft Rotation CW/CCW
Voltage 230
Full Load Amps 11.8
Phase 1
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Ins. Class B
Standards UL Recognized (E6312), CSA Certified (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In