Check Availability
  • MARATHON MOTORS 

    3 HP Metric Motor,3-Phase,3500 Nameplate RPM,230/460 Voltage,Frame 90L

  • Item # 26VX39
  • Mfr. Model # 90LT34FH6420
3 HP Metric Motor,3-Phase,3500 Nameplate RPM,230/460 Voltage,Frame 90L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26VX39
Mfr. Model # 90LT34FH6420
UNSPSC #26101602
Shipping Weight 41.0 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
kW 2.24
Nameplate RPM 3500
Frame 90L
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 7.2/3.6
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 24mm
Shaft Length 50mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 95.4%
CC Number CC003A
Duty Continuous
RPM Range 3001-3600
Standards UL (E49747), CSA (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
95.4
CC
CC003A