Check Availability
  • MARATHON MOTORS 

    3 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 575,Frame 182TCZ

  • Item # 53UF16
  • Mfr. Model # 182TTFW16047
3 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 575,Frame 182TCZ
Qty
  • Web Price
    $691.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UF16
Mfr. Model # 182TTFW16047
UNSPSC #26101602
Shipping Weight 77.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 1760
Frame 182TCZ
Voltage 575
Hz 60
Phase 3
Full Load Amps 3.2
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-5/8"
Length Less Shaft 11-3/8"
Overall Length 14"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 89.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC003A

Alternate Search Terms