Check Availability
  • MARATHON MOTORS 

    3 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 230/460,Frame 182TC

  • Item # 53DE20
  • Mfr. Model # 182TTFW16045
3 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 230/460,Frame 182TC
Qty
  • Web Price
    $710.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE20
Mfr. Model # 182TTFW16045
UNSPSC #26101612
Shipping Weight 83.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 1770
Frame 182TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 7.8/3.9
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-5/8"
Length Less Shaft 11-13/16"
Overall Length 14-1/2"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025), CE Approved
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 89.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC003A

Alternate Search Terms