Check Availability
  • MARATHON MOTORS 

    3 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 230/460,Frame 182TC

  • Item # 30E455
  • Mfr. Model # 182TTFW16030
3 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 230/460,Frame 182TC Motor,3 Ph,3 HP,1770,182TC,Eff 89.5 Motor,3 Ph,3 HP,1770,182TC,Eff 89.5 Motor,3 Ph,3 HP,1770,182TC,Eff 89.5
Qty
  • Web Price
    $558.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-phase motor is for dusty or dirty applications in pumps, speed reducers, machine tools, and other shaft-end mounted industrial equipment.
Show More Close
 

Technical Specifications

Item # 30E455
Mfr. Model # 182TTFW16030
UNSPSC #26101612
Catalog Page 20
Shipping Weight 75.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3
Nameplate RPM 1770
Frame 182TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 7.8/3.9
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection Auto
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 11-7/8"
Overall Length 14-1/2"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 88.5%
CC Number CC003A
Manufacturers Warranty Length 2 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
88.5
CC
CC003A

Alternate Search Terms