Check Availability
  • MARATHON MOTORS 

    3/4 HP Pressure Washer Motor, Capacitor-Start/Run, 1725 Nameplate RPM, 115/208-230 Voltage, 56 Frame

  • Item # 454X50
  • Mfr. Model # 056B17DRR70012A1
3/4 HP Pressure Washer Motor, Capacitor-Start/Run, 1725 Nameplate RPM, 115/208-230 Voltage, 56 Frame Pressure Washer Motor,3/4 HP,1725 rpm Pressure Washer Motor,3/4 HP,1725 rpm Pressure Washer Motor,3/4 HP,1725 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454X50
Mfr. Model # 056B17DRR70012A1
UNSPSC #26101611
Shipping Weight 25.0 lbs
Country of Origin Mexico *
Item Pressure Washer Motor
Motor Application Pressure Washer
Motor Design Capacitor-Start/Run
Motor Enclosure Design Open Dripproof
HP 3/4
Nameplate RPM 1725
Frame 56
Motor Shaft Rotation CW/CCW
Voltage 115/208-230
Full Load Amps 6.6/3.5-3.3
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.25
Ambient Temperature 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2"
Ins. Class B
RPM Range 1701-1800
Standards UL Recognized (E6312), CSA Certified (LR2025), CE Listed
* This product's country of origin is subject to change

Compliance and Restrictions