Check Availability
  • MARATHON MOTORS 

    3/4 HP Metric Motor,3-Phase,3400 Nameplate RPM,230/460 Voltage,Frame 71

  • Item # 26VX30
  • Mfr. Model # 71T34FH5410
3/4 HP Metric Motor,3-Phase,3400 Nameplate RPM,230/460 Voltage,Frame 71
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26VX30
Mfr. Model # 71T34FH5410
UNSPSC #26101602
Shipping Weight 16.0 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
kW 0.56
Nameplate RPM 3400
Frame 71
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 2.4/1.2
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 14mm
Shaft Length 30mm
Motor Efficiency Group Standard Efficient
Nominal Efficiency 74.0%
Duty Continuous
RPM Range 3001-3600
Standards UL (E49747), CSA (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
74