Check Availability
  • MARATHON MOTORS 

    3/4 HP Metric Motor,3-Phase,1690 Nameplate RPM,230/460 Voltage,Frame 80

  • Item # 24ME25
  • Mfr. Model # 80T17FH5326
3/4 HP Metric Motor,3-Phase,1690 Nameplate RPM,230/460 Voltage,Frame 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24ME25
Mfr. Model # 80T17FH5326
UNSPSC #26101612
Shipping Weight 21.95 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
kW 0.56
Nameplate RPM 1690
Frame 80
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 2.5/1.2
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 19mm
Shaft Length 44mm
Motor Efficiency Group Standard Efficient
Nominal Efficiency 74.0%
Duty Continuous
RPM Range 1601-1700
Standards UL Recognized, CSA Certified, CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
74