Check Availability
  • MARATHON MOTORS 

    3/4 HP Instant Reverse Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56

  • Item # 3VF64
  • Mfr. Model # 5KC46PN0359Y
3/4 HP Instant Reverse Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56 Inst Rev Motor,3/4 HP,1725 RPM,115/230 V Inst Rev Motor,3/4 HP,1725 RPM,115/230 V Inst Rev Motor,3/4 HP,1725 RPM,115/230 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant reverse motor feature electronic reversing with no moving parts required. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.
Show More Close
 

Technical Specifications

Item # 3VF64
Mfr. Model # 5KC46PN0359Y
UNSPSC #26101602
Shipping Weight 31.0 lbs
Country of Origin Mexico *
Item Instant Reverse Motor
Motor Application Garage/Gate Opener
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
Nameplate RPM 1725
Frame 56
Voltage 115/230
Full Load Amps 11.0/5.5
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.00
Ambient Temperature 40 Degrees C
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Ins. Class B
Number of Wires 7
Application For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant Reversibility
RPM Range 1701-1800
Standards UL Recognized, CSA Certified, and CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms