This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MARATHON MOTORS 

    3/4 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 56C

  • Item # 5N126
  • Mfr. Model # 5K36MN342-G
3/4 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 56C

See alternate products available online.

Product Details

3-phase motor is for dusty or dirty applications in pumps, speed reducers, machine tools, and other shaft-end mounted industrial equipment.
Show More Close
 

Technical Specifications

Item # 5N126
Mfr. Model # 5K36MN342-G
UNSPSC #26101612
Catalog Page 20
Shipping Weight 18.6 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
Nameplate RPM 3450
Frame 56C
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 2.6/1.3
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-9/16"
Overall Length 11-7/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 73.2%
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
73.2

Alternate Search Terms