Check Availability
  • MARATHON MOTORS 

    3/4 HP General Purpose Motor,Capacitor-Start/Run,1725 Nameplate RPM,Voltage 120/240,Frame 56C

  • Item # 454X39
  • Mfr. Model # 056B17DRR70005A1
3/4 HP General Purpose Motor,Capacitor-Start/Run,1725 Nameplate RPM,Voltage 120/240,Frame 56C General Purpose Motor,3/4 HP,1725 rpm General Purpose Motor,3/4 HP,1725 rpm General Purpose Motor,3/4 HP,1725 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454X39
Mfr. Model # 056B17DRR70005A1
UNSPSC #26101602
Shipping Weight 25.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start/Run
Motor Enclosure Design Open Dripproof
HP 3/4
Nameplate RPM 1725
Frame 56C
Voltage 120/240
Hz 60/50
Phase 1
Full Load Amps 6.8-6.2/3.4-3.1
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 10-7/16"
Overall Length 12-5/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E6312), CSA (LR2025), CE
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 81.5%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
81.5

Alternate Search Terms