Check Availability
  • MARATHON MOTORS 

    3/4 HP General Purpose Motor,Capacitor-Start,1725/1425 Nameplate RPM,Voltage 120/240,Frame 56C

  • Item # 1K132
  • Mfr. Model # 5KCR49PN0099X
3/4 HP General Purpose Motor,Capacitor-Start,1725/1425 Nameplate RPM,Voltage 120/240,Frame 56C GP Mtr,CS,TEFC,3/4 HP,1725 rpm,56C GP Mtr,CS,TEFC,3/4 HP,1725 rpm,56C GP Mtr,CS,TEFC,3/4 HP,1725 rpm,56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in applications including speed reducers, pumps, blowers, conveyors, and other equipment that mounts directly to a NEMA C-face motor. Totally enclosed motor is suitable for dusty, dirty, and nonhazardous environments. Includes side-mount conduit box.
Show More Close
 

Technical Specifications

Item # 1K132
Mfr. Model # 5KCR49PN0099X
UNSPSC #26101602
Catalog Page 12
Shipping Weight 31.6 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
Nameplate RPM 1725/1425
Frame 56C
Voltage 120/240
Hz 60/50
Phase 1
Full Load Amps 9.0-8.8/4.5-4.4
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E14133), CSA (MC236833)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 75.2%
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
75.2

Alternate Search Terms