Check Availability
  • MARATHON MOTORS 

    3/4 HP Brake Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C

  • Item # 5N168
  • Mfr. Model # 5K49PN4565B
3/4 HP  Brake Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brake motor is powerful enough to hold action at a standstill in power-off state. Suitable for conveyors, index mechanisms, machine tools, and commercial and industrial overhead doors.
Show More Close
 

Technical Specifications

Item # 5N168
Mfr. Model # 5K49PN4565B
UNSPSC #26101612
Shipping Weight 36.5 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
Nameplate RPM 1725
Frame 56C
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 2.9-3.0/1.5
Motor Mounting Type Face
Brake Rating 6 ft.-lb.
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
RPM Range 1701-1800
Nominal Efficiency 80.0%
Motor Efficiency Group Standard Efficient
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
80

Alternate Search Terms