Check Availability
  • MARATHON MOTORS 

    250 HP Vertical Pump Motor, 3-Phase, 3570 Nameplate RPM, 460 Voltage, 445HPV Frame

  • Item # 53UG09
  • Mfr. Model # 445TTDN16002
250 HP Vertical Pump Motor, 3-Phase, 3570 Nameplate RPM, 460 Voltage, 445HPV Frame
Qty
  • Web Price
    $12,436.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG09
Mfr. Model # 445TTDN16002
UNSPSC #26101612
Shipping Weight 1774.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 250
Nameplate RPM 3570
Frame 445HPV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 275.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 2-1/8"
Shaft Length 4-1/2"
Length Less Shaft 37-1/4"
Overall Length 41-3/4"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 95.4%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
95.4
CC
CC003A
Show More Close