Check Availability
  • MARATHON MOTORS 

    25 HP Vertical Pump Motor, 3-Phase, 1180 Nameplate RPM, 230/460 Voltage, 324HPV Frame

  • Item # 53UG13
  • Mfr. Model # 324TTFS16087
25 HP Vertical Pump Motor, 3-Phase, 1180 Nameplate RPM, 230/460 Voltage, 324HPV Frame
Qty
  • Web Price
    $4,843.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG13
Mfr. Model # 324TTFS16087
UNSPSC #26101612
Shipping Weight 637.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 25
Nameplate RPM 1180
Frame 324HPV
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 65.0/32.5
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 4-1/2"
Length Less Shaft 31-1/8"
Overall Length 35-5/8"
Ins. Class F
RPM Range 1101-1200
Duty Continuous
Nominal Efficiency 94.5%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
94.5
CC
CC003A