Check Availability
  • MARATHON MOTORS 

    25 HP Vertical Pump Motor, 3-Phase, 1180 Nameplate RPM, 230/460 Voltage, 326HPV Frame

  • Item # 53DF04
  • Mfr. Model # 324TTDR16091
25 HP Vertical Pump Motor, 3-Phase, 1180 Nameplate RPM, 230/460 Voltage, 326HPV Frame
Qty
  • Web Price
    $4,035.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF04
Mfr. Model # 324TTDR16091
UNSPSC #26101612
Shipping Weight 588.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 25
Nameplate RPM 1180
Frame 326HPV
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 65.0/32.5
Phase 3
Hz 60/50
Motor Mounting Type Face
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Base P-Base
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 4-1/2"
Length Less Shaft 26-1/16"
Overall Length 30-9/16"
Ins. Class F
RPM Range Under 1000
Duty Continuous
Nominal Efficiency 95.8%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025), CE Approved
NEMA Standard MG-1 18.237
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
95.8
CC
CC003A