Check Availability
  • MARATHON MOTORS 

    200 HP Vertical Pump Motor, 3-Phase, 1785 Nameplate RPM, 460 Voltage, 444HPV Frame

  • Item # 53UG36
  • Mfr. Model # 445TTFN16359
200 HP Vertical Pump Motor, 3-Phase, 1785 Nameplate RPM, 460 Voltage, 444HPV Frame
Qty
  • Web Price
    $23,118.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG36
Mfr. Model # 445TTFN16359
UNSPSC #26101612
Shipping Weight 2490.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 200
Nameplate RPM 1785
Frame 444HPV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 226.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 2-1/8"
Shaft Length 4-1/2"
Length Less Shaft 39"
Overall Length 43-1/2"
Ins. Class F
Duty Continuous
Nominal Efficiency 78.5%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
78.5
CC
CC003A

Welcome Sign In