Check Availability
  • MARATHON MOTORS 

    200 HP Vertical Pump Motor, 3-Phase, 885 Nameplate RPM, 460 Voltage, 505PV Frame

  • Item # 53UG08
  • Mfr. Model # 505UTDS16101
200 HP Vertical Pump Motor, 3-Phase, 885 Nameplate RPM, 460 Voltage, 505PV Frame
Qty
  • Web Price
    $20,914.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG08
Mfr. Model # 505UTDS16101
UNSPSC #26101612
Shipping Weight 2150.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 200
Nameplate RPM 885
Frame 505PV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 265.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 2-5/8"
Shaft Length 5"
Length Less Shaft 33-3/4"
Overall Length 38-3/4"
Ins. Class F
RPM Range Under 1000
Duty Continuous
Nominal Efficiency 66.5%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
66.5
CC
CC003A