Check Availability
  • MARATHON MOTORS 

    2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 56HC

  • Item # 53DF57
  • Mfr. Model # 056T17W99033
2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 56HC
Qty
  • Web Price
    $1,424.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF57
Mfr. Model # 056T17W99033
UNSPSC #26101612
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1745
Frame 56HC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 5.8/2.9
Phase 3
Hz 60/50
Motor Mounting Position Horizontal
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Motor Shaft Design Keyed
Body Dia. 6-9/16"
Length Less Shaft 11-1/4"
Overall Length 13-3/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 300 Annealed Stainless Steel
Endshields 300 Series Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 95.4%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
95.4
CC
CC003A

Alternate Search Terms