Check Availability
  • MARATHON MOTORS 

    2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,Frame 145T

  • Item # 26ZX71
  • Mfr. Model # 145TTWR6027
2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,Frame 145T Washdown Motor,3 Ph,TEFC,2 HP,1745 rpm Washdown Motor,3 Ph,TEFC,2 HP,1745 rpm Washdown Motor,3 Ph,TEFC,2 HP,1745 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZX71
Mfr. Model # 145TTWR6027
UNSPSC #26101612
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1745
Frame 145T
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 6-5.8/2.9
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-3/8"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-3/8"
Overall Length 13-3/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Oversized Gasketed
Drain Plugs (2) Drain Plugs in Conduit Box , (4) Drain Plugs in Each End Bells
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC003A
Application Washguard
Includes Shaft Seal and V-Ring, Stainless Steel Shaft, Hardware and Nameplate
Standards UL(E49747), CSA(LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC003A
Show More Close
 

Alternate Search Terms