Check Availability
  • MARATHON MOTORS 

    2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,575 Voltage,Frame 145TC

  • Item # 24PT10
  • Mfr. Model # 145TTWR6033
2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,575 Voltage,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PT10
Mfr. Model # 145TTWR6033
UNSPSC #26101612
Shipping Weight 53.0 lbs
Country of Origin Varies *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1745
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 575
Full Load Amps 2.3
Phase 3
Hz 60
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-13/16"
Overall Length 13-15/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs (4) Each End and (2) In Conduit Box
Endshields Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC003A
Application Washguard
Includes Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC003A
Show More Close
 

Alternate Search Terms