Check Availability
  • MARATHON MOTORS 

    2 HP Pressure Washer Motor, Capacitor-Start/Run, 3450 Nameplate RPM, 115/230 Voltage, 56 Frame

  • Item # 454X49
  • Mfr. Model # 056B34D15537
2 HP Pressure Washer Motor, Capacitor-Start/Run, 3450 Nameplate RPM, 115/230 Voltage, 56 Frame Pressure Washer Motor,2 HP,3450 rpm Pressure Washer Motor,2 HP,3450 rpm Pressure Washer Motor,2 HP,3450 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Marathon™ Motors 1-phase pressure washer pump motor is a capacitor-start/capacitor-run motor. Corrosion-resistant, rigid-base motor has double-shielded ball bearings and is an excellent choice for high-pressure washer applications with hot or cold water. Manual thermal protection helps protect the motor from damage due to overheating. Face/base mounting.
Show More Close
 

Technical Specifications

Item # 454X49
Mfr. Model # 056B34D15537
UNSPSC #26101612
Shipping Weight 31.0 lbs
Country of Origin Mexico *
Item Pressure Washer Motor
Motor Application Pressure Washer
Motor Design Capacitor-Start/Run
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 3450
Frame 56
Motor Shaft Rotation CW/CCW
Voltage 115/230
Full Load Amps 17.8/8.9
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Ins. Class B
RPM Range 3001-3600
Standards UL Recognized (E6312), CSA Certified (LR2025), CE Listed
* This product's country of origin is subject to change

Compliance and Restrictions