Check Availability
  • MARATHON MOTORS 

    2 HP Pressure Washer Motor, Capacitor-Start, 1740 Nameplate RPM, 115/230 Voltage, 145T Frame

  • Item # 21AJ20
  • Mfr. Model # 145TBFR5336
2 HP Pressure Washer Motor, Capacitor-Start, 1740 Nameplate RPM, 115/230 Voltage, 145T Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AJ20
Mfr. Model # 145TBFR5336
UNSPSC #26101602
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Pressure Washer Motor
Motor Application Pressure Washer
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1740
Frame 145T
Motor Shaft Rotation CW/CCW
Voltage 115/230
Full Load Amps 18.8/9.4
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Ins. Class B
Standards UL Recognized (E6312), CSA Certified (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In