Check Availability
2 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 56HC
  • MARATHON MOTORS 

    2 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 56HC

  • Item # 53UF32
  • Mfr. Model # 056T17F15644
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 53UF32
Mfr. Model # 056T17F15644
UNSPSC #26101602
Shipping Weight 39.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1725
Frame 56HC
Voltage 575
Hz 60
Phase 3
Full Load Amps 2.3
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11-15/16"
Overall Length 13-13/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 82.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
82.5
CC
CC003A

Alternate Search Terms