Check Availability
  • MARATHON MOTORS 

    2 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 184TC

  • Item # 44Z270
  • Mfr. Model # 184TTFW6076
2 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 230/460,Frame 184TC Motor,3-Ph,2 HP,1170 RPM,230/460V Motor,3-Ph,2 HP,1170 RPM,230/460V Motor,3-Ph,2 HP,1170 RPM,230/460V
Qty
  • Web Price
    $669.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in hard-to-start applications, this general purpose motor helps to get equipment going. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 44Z270
Mfr. Model # 184TTFW6076
UNSPSC #26101612
Shipping Weight 94.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1170
Frame 184TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 7.3-6.4/3.2
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 12-1/4"
Overall Length 15"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC003A
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
RPM Group 1101-1200
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms