Check Availability
  • MARATHON MOTORS 

    2 HP General Purpose Motor,3-Phase,1180 Nameplate RPM,Voltage 230/460,Frame 184TCV

  • Item # 41W502
  • Mfr. Model # 184TTFW16051
2 HP General Purpose Motor,3-Phase,1180 Nameplate RPM,Voltage 230/460,Frame 184TCV Motor,2 HP,1176 RPM,230/460V,184TCV Motor,2 HP,1176 RPM,230/460V,184TCV Motor,2 HP,1176 RPM,230/460V,184TCV
Qty
  • Web Price
    $721.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for air moving equipment, this general purpose motor helps keep fans moving. It features a totally enclosed, fan-cooled enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 41W502
Mfr. Model # 184TTFW16051
UNSPSC #26101602
Shipping Weight 125.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1180
Frame 184TCV
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 6.4/3.2
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Vertical Shaft Down
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-5/8"
Length Less Shaft 12-5/16"
Overall Length 15"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 91.7%
CC Number CC003A
Manufacturers Warranty Length 1 yr.
RPM Group 1101-1200
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC003A

Alternate Search Terms