Check Availability
  • MARATHON MOTORS 

    2 HP General Purpose Motor,Capacitor-Start,1145 Nameplate RPM,Voltage 115/208-230,Frame 213T

  • Item # 20JX17
  • Mfr. Model # 213TCDW7076
2 HP General Purpose Motor,Capacitor-Start,1145 Nameplate RPM,Voltage 115/208-230,Frame 213T
Qty
  • Web Price
    $717.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment running with this general purpose motor. It features a capacitor-start, which is typically used in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators. It also features an open dripproof motor enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor.
Show More Close
 

Technical Specifications

Item # 20JX17
Mfr. Model # 213TCDW7076
UNSPSC #26101602
Shipping Weight 138.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 1145
Frame 213T
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 30/15.5-15
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-3/8"
Length Less Shaft 13-1/16"
Overall Length 16-9/16"
RPM Range 1101-1200
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 90.2%
Inverter Rated No
Includes Conduit Box
RPM Group 1101-1200
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
90.2

Alternate Search Terms

Welcome Sign In