Check Availability
  • MARATHON MOTORS 

    2 HP General Purpose Motor,Capacitor-Start,1750 Nameplate RPM,Voltage 115/208-230,Frame 182T

  • Item # 19YU27
  • Mfr. Model # 182TCDW7026
2 HP General Purpose Motor,Capacitor-Start,1750 Nameplate RPM,Voltage 115/208-230,Frame 182T GP Motor,Cap-Start,Dripproof,2 HP GP Motor,Cap-Start,Dripproof,2 HP GP Motor,Cap-Start,Dripproof,2 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment moving with this general purpose motor. It features an open dripproof enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. Its rolled steel frame is durable and ductile, and is able to resist fracturing upon impact. Use for mechanical loads, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
Show More Close
 

Technical Specifications

Item # 19YU27
Mfr. Model # 182TCDW7026
UNSPSC #26101602
Shipping Weight 62.3 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 2
Nameplate RPM 1750
Frame 182T
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 23.0/12.3-11.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 10-3/8"
Overall Length 13-3/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E6312), CSA (LR2025)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 86.5%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
86.5

Alternate Search Terms