Check Availability
  • MARATHON MOTORS 

    2 HP Brake Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 145T

  • Item # 53DE65
  • Mfr. Model # 145TTFR16361
2 HP  Brake Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 145T
Qty
  • Web Price
    $1,489.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE65
Mfr. Model # 145TTFR16361
UNSPSC #26101612
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1745
Frame 145T
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 5.8/2.9
Motor Mounting Type Rigid Base
Brake Rating 10 ft.-lb.
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Length Less Shaft 16-7/16"
RPM Range 1701-1800
Nominal Efficiency 59.5%
Motor Efficiency Group NEMA Premium Efficient
CC Number CC003A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
59.5
CC
CC003A

Alternate Search Terms