This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Vertical Pump Motors
  • MARATHON MOTORS 

    150 HP Vertical Pump Motor, 3-Phase, 890 Nameplate RPM, 460 Voltage, 444HPV Frame

  • Item # 53UG35
  • Mfr. Model # 449TTFS16106
150 HP Vertical Pump Motor, 3-Phase, 890 Nameplate RPM, 460 Voltage, 444HPV Frame

Technical Specifications

Item # 53UG35
Mfr. Model # 449TTFS16106
UNSPSC #26101612
Shipping Weight 2490.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 150
Nameplate RPM 890
Frame 444HPV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 205.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 2-1/8"
Shaft Length 4-1/2"
Length Less Shaft 50"
Overall Length 54-1/2"
Ins. Class F
Duty Continuous
Nominal Efficiency 47.5%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
47.5
CC
CC003A

Welcome Sign In