Check Availability
  • MARATHON MOTORS 

    150 HP Vertical Pump Motor, 3-Phase, 1185 Nameplate RPM, 460 Voltage, 445HPV Frame

  • Item # 19YT05
  • Mfr. Model # 445TTDS17084
150 HP Vertical Pump Motor, 3-Phase, 1185 Nameplate RPM, 460 Voltage, 445HPV Frame
Qty
  • Web Price
    $12,826.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YT05
Mfr. Model # 445TTDS17084
UNSPSC #26101612
Shipping Weight 1498.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 150
Nameplate RPM 1185
Frame 445HPV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 178.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Blue Enamel
Base P-Base
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 2-1/8"
Shaft Length 4-1/2"
Length Less Shaft 31-1/2"
Overall Length 36"
Ins. Class B
RPM Range 1101-1200
Duty Continuous
Nominal Efficiency 85.5%
Motor Efficiency Group Standard Efficient
Standards UL Recognized ( E49747), CSA Certified (LR2025)
NEMA Standard MG-1 18.625
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
85.5