Check Availability
  • MARATHON MOTORS 

    15 HP Vertical Pump Motor, 3-Phase, 1770 Nameplate RPM, 230/460 Voltage, 254HPV Frame

  • Item # 53UF91
  • Mfr. Model # 254TTDX16054
15 HP Vertical Pump Motor, 3-Phase, 1770 Nameplate RPM, 230/460 Voltage, 254HPV Frame
Qty
  • Web Price
    $1,793.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UF91
Mfr. Model # 254TTDX16054
UNSPSC #26101612
Shipping Weight 221.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 15
Nameplate RPM 1770
Frame 254HPV
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 38.5/19.2
Phase 3
Hz 60/50
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Rolled Steel
Finish Enamel
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 21-1/2"
Overall Length 24-5/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 90.2%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
NEMA Standard MG-1 18.238.1
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
90.2
CC
CC003A
Show More Close