Check Availability
  • MARATHON MOTORS 

    15, 6-2/3 HP Belt Drive Motor, 3-Phase, 1770/1180 Nameplate RPM, 460 Voltage, Frame 284T

  • Item # 19RW54
  • Mfr. Model # 284TTDP7221
15, 6-2/3 HP Belt Drive Motor, 3-Phase, 1770/1180 Nameplate RPM, 460 Voltage, Frame 284T 2-spd,2-winding,3-Ph,15 and 6-2/3 HP 2-spd,2-winding,3-Ph,15 and 6-2/3 HP 2-spd,2-winding,3-Ph,15 and 6-2/3 HP
Qty
  • Web Price
    $2,656.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment moving with this continuous-duty belt drive motor, which is designed to run continuously for an extended time period without overheating. The 3-phase motor design offers high starting torque, and is suitable for use in industrial environments where 3-phase power is available. It also features an open dripproof enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. Its rolled steel frame is durable and ductile, and is able to resist fracturing upon impact.
Show More Close
 

Technical Specifications

Item # 19RW54
Mfr. Model # 284TTDP7221
UNSPSC #26101612
Shipping Weight 325.0 lbs
Country of Origin USA *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design 3-Phase
HP 15, 6-2/3
No. of Speeds 2
Nameplate RPM 1770/1180
Voltage 460
Frame 284T
Motor Enclosure Design Open Dripproof
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 18.5/9.5
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-7/8"
Shaft Length 4-13/16"
Overall Length 23-1/2"
Nominal Efficiency 87.5%
Duty Continuous
RPM Range 1701-1800
Phase 3
Standards UL (E49747); CSA (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions