Check Availability
  • MARATHON MOTORS 

    125 HP Vertical Pump Motor, 3-Phase, 1780 Nameplate RPM, 460 Voltage, 405HPV Frame

  • Item # 52JC20
  • Mfr. Model # 405TTDS16070
125 HP Vertical Pump Motor, 3-Phase, 1780 Nameplate RPM, 460 Voltage, 405HPV Frame
Qty
  • Web Price
    $9,127.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JC20
Mfr. Model # 405TTDS16070
UNSPSC #26101612
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 125
Nameplate RPM 1780
Frame 405HPV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 141.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position Vertical Shaft Down
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Base P-Base
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 1-5/8"
Shaft Length 4-1/2"
Length Less Shaft 31-1/8"
Overall Length 35-5/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 75.3%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL Recognized (E49747), CSA Certified (LR2025)
NEMA Standard MG-1 18.625
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
75.3
CC
CC003A