Check Availability
  • MARATHON MOTORS 

    125 HP General Purpose Motor,3-Phase,890 Nameplate RPM,Voltage 460,Frame 445T

  • Item # 53DE87
  • Mfr. Model # 445TTFN16108
125 HP General Purpose Motor,3-Phase,890 Nameplate RPM,Voltage 460,Frame 445T
Qty
  • Web Price
    $18,959.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE87
Mfr. Model # 445TTFN16108
UNSPSC #26101602
Shipping Weight 2282.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 125
Nameplate RPM 890
Frame 445T
Voltage 460
Hz 60/50
Phase 3
Full Load Amps 172.0
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class H
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 3-3/8"
Shaft Length 8-1/2"
Length Less Shaft 34-7/8"
Overall Length 43.3/8"
Motor Shaft Design Keyed
RPM Range 0-1000
Standards UL (E49747), CSA (LR2025), CE Approved
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 78.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group Under 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
78.5
CC
CC003A

Alternate Search Terms