Check Availability
  • MARATHON MOTORS 

    100 HP Vertical Pump Motor, 3-Phase, 890 Nameplate RPM, 460 Voltage, 445HPV Frame

  • Item # 53DF11
  • Mfr. Model # 445TTDN16101
100 HP Vertical Pump Motor, 3-Phase, 890 Nameplate RPM, 460 Voltage, 445HPV Frame
Qty
  • Web Price
    $13,066.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF11
Mfr. Model # 445TTDN16101
UNSPSC #26101612
Shipping Weight 1614.0 lbs
Country of Origin USA *
Item Vertical Pump Motor
Motor Application Pump
Motor Sub Application Vertical Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 100
Nameplate RPM 890
Frame 445HPV
Motor Shaft Rotation CW/CCW
Voltage 460
Full Load Amps 135.0
Phase 3
Hz 60
Motor Mounting Type Face
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Frame Material Cast Iron
Finish Enamel
Base P-Base
Motor Thermal Protection None
Motor Service Factor 1.15
Ambient Temperature 40 Degrees C
Shaft Dia. 2-1/8"
Shaft Length 4-1/2"
Length Less Shaft 37-1/4"
Overall Length 41-3/4"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 76.8%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025), CE Approved
NEMA Standard MG-1 18.237
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
76.8
CC
CC003A