Check Availability
  • MARATHON MOTORS 

    10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,Frame 215T

  • Item # 26ZX79
  • Mfr. Model # 215TTWR6027
10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,Frame 215T Washdown Motor,3 Ph,TEFC,10 HP,1765 rpm Washdown Motor,3 Ph,TEFC,10 HP,1765 rpm Washdown Motor,3 Ph,TEFC,10 HP,1765 rpm
Qty
  • Web Price
    $1,813.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZX79
Mfr. Model # 215TTWR6027
UNSPSC #26101612
Shipping Weight 172.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 10
Nameplate RPM 1765
Frame 215T
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 28.8-26.8/13.4
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-1/2"
Motor Shaft Design Keyed
Body Dia. 9-5/8"
Length Less Shaft 16-3/16"
Overall Length 19-11/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Oversized Gasketed
Drain Plugs (2) Drain Plugs in Conduit Box , (4) Drain Plugs in Each End Bells
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 92.4%
CC Number CC029A
Application Washguard
Includes Shaft Seal and V-Ring, Stainless Steel Shaft, Hardware and Nameplate
Standards UL(E49747), CSA(LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
92.4
CC
CC029A

Alternate Search Terms