Check Availability
  • MARATHON MOTORS 

    10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,Frame 215TC

  • Item # 24PT16
  • Mfr. Model # 215TTWR6026
10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,Frame 215TC Washdown Mtr,3 Ph,TEFC,10 HP,1765 rpm Washdown Mtr,3 Ph,TEFC,10 HP,1765 rpm Washdown Mtr,3 Ph,TEFC,10 HP,1765 rpm
Qty
  • Web Price
    $1,816.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PT16
Mfr. Model # 215TTWR6026
UNSPSC #26101612
Shipping Weight 171.0 lbs
Country of Origin Varies *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 10
Nameplate RPM 1765
Frame 215TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 28.8-26.8/13.4
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-1/8"
Motor Shaft Design Keyed
Body Dia. 9-5/8"
Length Less Shaft 16-9/16"
Overall Length 19-11/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs (4) Each End and (2) In Conduit Box
Endshields Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 92.4%
CC Number CC003A
Application Washguard
Includes Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
92.4
CC
CC003A
Show More Close
 

Alternate Search Terms