Check Availability
  • MARATHON MOTORS 

    10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,Frame 213TC

  • Item # 24PK86
  • Mfr. Model # 215TTWD6031
10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,Frame 213TC Washdown Mtr,3 Ph,TEFC,10 hp,1765 rpm Washdown Mtr,3 Ph,TEFC,10 hp,1765 rpm Washdown Mtr,3 Ph,TEFC,10 hp,1765 rpm
Qty
  • Web Price
    $2,796.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PK86
Mfr. Model # 215TTWD6031
UNSPSC #26101612
Shipping Weight 189.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 10
Nameplate RPM 1765
Frame 213TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 28.8-26.8/13.4
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/8"
Shaft Length 3-3/8"
Motor Shaft Design Keyed
Body Dia. 9-5/8"
Length Less Shaft 15-9/16"
Overall Length 18-11/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs None
Endshields Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 90.2%
CC Number CC003A
Application Washguard
Standards UL Recognized (E49747), CSA Certified (LR2025), CE; BISSC
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
90.2
CC
CC003A

Alternate Search Terms